- 2" Silver reflective tape
- ANSI 107 100% Polyester 300 Denier Oxford with PU coating - waterproof with sealed seams
- Quilted Polyester Lining for warmth & comfort
- Fleece Lined Collar
- Convenient Roll-away Hood with drawstring
- Front zipper closure with inside storm flap
- ASTM F2732 Temperature Rated 46° F to -2° F
- 2 Lower Front Pockets
OccuNomix Value Bomber Jacket Class 3 Hi-Vis Yellow With Black Bottom L, LUX-250-JB-BYL
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 |
| Weight | 2 lbs |
| Size | L |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow/Black |
| Number of Pockets | 2 |
| Cuff Style | Knitted |
| Style | Bomber |
| Closure Type | Zipper |
| Material | 300D Oxford |
| Front Closure | Zipper |
| Description | Value Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LUX-250-JB-BYL |
| Lining Material | Quilted Polyester |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |