Bluff Value Engineered Mezzanine, MEZ-20208-BDRD, 20'W x 20'D x 8'H
Write a Review
|
Questions & Answers (0)
Product Description
Bluff Value Engineered Mezzanine, MEZ-20208-BDRD, 20'W x 20'D x 8'H.
400 sq. ft. mezzanine with an 96" clearance features a gray diamond seal 3/4" tongue and groove resin deck with a 22-gauge type-B subfloor. Underside of subfloor is painted white to maximize brightness. Mezzanine also includes 76 lineal feet of handrail and 76 lineal feet of kick plate, 36" wide OSHA stairway and 4' x 4' top landing.
Bluff offers a vast array of custom configurations upon request. Whether your expanding space requirements include the need for a raised office, material/record storage, stockrooms, assembly or distribution systems, warehouse work platforms or conveyor support systems, our steel mezzanine structures are designed and built to address those unique demands in your existing facility. From standard space provision to extreme point loading or excessively wide clearance requirements, our flexibility in design allows optimization of your space with value engineering.
Start by downloading and completing the Mezzanine Worksheet attached on this product page then reach out to your Global Industrial sales rep and they will link you up with an engineer to get a custom configured system that best suits your needs.
400 sq. ft. mezzanine with an 96" clearance features a gray diamond seal 3/4" tongue and groove resin deck with a 22-gauge type-B subfloor. Underside of subfloor is painted white to maximize brightness. Mezzanine also includes 76 lineal feet of handrail and 76 lineal feet of kick plate, 36" wide OSHA stairway and 4' x 4' top landing.
Bluff offers a vast array of custom configurations upon request. Whether your expanding space requirements include the need for a raised office, material/record storage, stockrooms, assembly or distribution systems, warehouse work platforms or conveyor support systems, our steel mezzanine structures are designed and built to address those unique demands in your existing facility. From standard space provision to extreme point loading or excessively wide clearance requirements, our flexibility in design allows optimization of your space with value engineering.
Start by downloading and completing the Mezzanine Worksheet attached on this product page then reach out to your Global Industrial sales rep and they will link you up with an engineer to get a custom configured system that best suits your needs.
PRICE
$42,999.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 ft |
| Depth | 20 ft |
| Height | 8 ft |
| Weight | 1500 lbs |
| Clearance | 8 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MEZ-20208-BDRD |
| Capacity PSF | 125 |
| Brand | Bluff Manufacturing |
Warranty
| Warranty | 30 Years Manufacturer’s Defect Warranty |