SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pacon® Value Foam Board, 22" x 28", White, 5/Carton

Pacon® Value Foam Board, 22" x 28", White, 5/Carton

Item #: WBB955220

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pacon® Value Foam Board, 20" x 30", 3/16" Thick, White, 10/Pack

Pacon® Value Foam Board, 20" x 30", 3/16" Thick, White, 10/Pack

Pacon® 6-Ply Railroad Poster Board, 28"W x 22"H, Black, 25/Carton

Pacon® 6-Ply Railroad Poster Board, 28"W x 22"H, Black, 25/Carton

Pacon® Tri-fold Presentation Foam Board, 48"W x 36"H, White, 6/Carton

Pacon® Tri-fold Presentation Foam Board, 48"W x 36"H, White, 6/Carton

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 4' x 30' Black/Yellow Border

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Flat Base - Matte Black

22" x 28" Bulletin Sign Holder w/ Flat Base - Matte Black

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Pacon® Value Foam Board, 22" x 28", White, 5/Carton

Original, foam-core graphic arts board is made with polystyrene extruded foam laminated between two sheets of paper to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, framing, mounting, displays and exhibits. Foam board has a smooth, satin surface that can accept a wide range of media, including paints. Sheets are easy to cut, warp-resistant and dent-resistant. Foam board is 3/16" thick and easily dispenses from Pacon Poster Board Racks.

Weights & Dimensions

  • Width 28 in
  • Board Size (W x H) 22 x 28 in
  • Height 22 in

Product Details

  • Description Value Foam Board
  • Type Foam Board
  • Grade 9 - 12
  • Package Quantity 5/Carton
  • Brand Pacon
  • Supply Type Classroom Boards
  • Manufacturers Part Number 5557
  • Color Family White
  • Theme School Projects
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 27, 2013

    As Advertised
    Your review:
    It was shipped quickly and was as advertised
  • Reviewer: Anonymous

    Date: June 14, 2013

    Good service and product
    Your review:
    Delivery time was good and the product was great for crafts, will purchase again!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pacon® Value Foam Board, 22" x 28", White, 5/Carton

Pacon® Value Foam Board, 22" x 28", White, 5/Carton

Item #: WBB955220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant