SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Orange, 2/3 XL, ECO-GCS-O2/3X

Shown in Hi- Viz Yellow

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Orange, 2/3 XL, ECO-GCS-O2/3X

Item #: WBB604639

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.45

Save $0.52 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61651 - Lime, Size 3XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61651 - Lime, Size 3XL

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Yellow, L/ XL, ECO-GCS-YL/XL

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Yellow, L/ XL, ECO-GCS-YL/XL

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Yellow, 2/3 XL, ECO-GCS-Y2/3X

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Yellow, 2/3 XL, ECO-GCS-Y2/3X

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61650 - Lime, Size 2XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61650 - Lime, Size 2XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Yellow, L/XL, ECO-GC-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

OccuNomix Class 2 Solid Vest Hi-Vis Yellow L/XL, ECO-G-YL/XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Aware Wear® S721 Non-ANSI Female Vest, 61911, Pink, L

Aware Wear® S721 Non-ANSI Female Vest, 61911, Pink, L

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Orange, L/ XL, ECO-GC-OL/XL

OccuNomix Value Mesh Standard Vest, Class 2, Hi-Vis Orange, L/ XL, ECO-GC-OL/XL

Radians® SV2Z Economy Class 2 Solid Safety Vest W/ Zipper, Hi-Vis Orange, L - Pkg Qty 12

Radians® SV2Z Economy Class 2 Solid Safety Vest W/ Zipper, Hi-Vis Orange, L - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Value Mesh Surveyor Vest, Hi-Vis Orange, 2/3 XL

Features:
  • Class 2
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe.
  • 100% ANSI Polyester Mesh
  • Pockets: 2 inside lower w/ pen compartment, 4 pen on outside right chest, 1 outside left double w/ 4 pen compartments
  • Zipper closure

Weights & Dimensions

  • Size 2XL/3XL

Product Details

  • Type High Visibility Vest
  • Closure Type Zipper
  • Brand OccuNomix
  • Description Value Mesh Surveyor Vest
  • Material Polyester Mesh
  • Manufacturers Part Number ECO-GCS-O2/3X
  • Class ANSI Class 2
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Orange, 2/3 XL, ECO-GCS-O2/3X

OccuNomix Value Mesh Surveyor Vest, Class 2, Hi-Vis Orange, 2/3 XL, ECO-GCS-O2/3X

Item #: WBB604639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant