Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Process Welding Systems

Multi-process welding systems provide the flexibility to perform various techniques using a single machine. They combine multiple processes into one unit, reducing the need for separate machines, which leads to space savings and cost efficiency. Multi-process welding machines are ideal for automotive, construction, and maintenance settings.
51 Results
Multi Process Welding Machines

Multi Process Welding Machines

CompareImageWidthProcessVoltageOutputDuty CycleAmperageModel #Price
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, One-Pak, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
WBB3173185$4,199.00
Lincoln Electric® PowerMig® 140MP® Multi-Process Welder, 140A, 60 Hz, Red
8-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
115 V
30-140A BTU
95A @ 60%
30-140 A
WBB3173122$1,449.00
Forney 220 Multi-Process (MP) Welder, 120/230V, DC, 10-220A, 60Hz, Green
13-3/8 in
MIG, Stick, DC TIG
120/230 V
10 - 220A BTU
40% @ 200A
-
WBB2346858$2,049.00
Forney Easy Weld 140 MP Multi-Process MIG/Stick/TIG Welder - 140A - 120V - 1/4" Welding Capacity
-
MIG, Flux Core, Stick or TIG
120 V
140A BTU
80-110A @ 30%
-
WBB2298228$679.00
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
Ships Same Day
WBB3173184
$2,849.00
Forney® 190 MP 4-in-1 Multi-Process Welder Machine, 120/240 V
12-7/8 in
GMAW, SMAW, FCAW, GTAW
120/240 V
-
Stick/TIG: 190A @ 30%, MIG: 190A @ 25%
190 A
WBB3160014$1,525.00
Lincoln Electric® 300C Advanced Educational Power Wave® Multi-Process Welder, 350A, Red
20-5/8 in
Stick, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
200-208/220-230/380-415/460/575/1/3/50/60 V
5 - 350A BTU
350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 280 A @ 100%
5 - 350 A
WBB3173186$20,499.00
Lincoln Electric® Flextec® 650X Multi-Process Welder, 815A, 50/60 Hz, Red
36 in
Stick, Gouging, Flux-Cored, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shield
380/466/575 V
10 - 815A BTU
650 A @ 100%, 750A @ 60%
10 - 815 A
WBB3173105$65,519.00
Lincoln Electric® Vantage® 322 Kubota Ready-Pak 1 Multi-Process Welder, 400A, 60Hz, Silver
57 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
20 - 400A BTU
300 A @ 100%, 400 A @ 100%
20 - 400 A
WBB3173058$38,999.00
Lincoln Electric® Flextec 350X PowerConnect Tweco Multi-Process Welder, 425A, 50/60 Hz, Red
13 in
Stick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG
200-600 V
5 - 425A BTU
350 A @ 60%, 300A @ 100%
5 - 425 A
WBB3173090$9,669.00
Showing 1-10 of 48 results
Multi Process Machine Accessories

Multi Process Machine Accessories