Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Worldwide Electric Corporation

Model # :WBB763033

MPN #: WDCCONT

Worldwide Electric Variable Speed DC Motor Control, 120 VAC, 1/8 - 1.0 HP

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

  • Dual Voltage - 120/240 VAC, 50/60 Hz
  • Adjustable Horsepower Settings
  • Barrier Terminal Strip
  • Packaged Bridge Supply (Fullwave)
  • 1% Speed Regulation with Armature Voltage Feedback; ¬± 1/2% with Tach Feedback
  • Adjustable Minimum Speed (0-30% of max.)
  • Adjustable Maximum Speed (66-110% of base)
  • Adjustable IR Compensation
  • Adjustable Linear Acceleration (0.5-8 sec.)
  • Adjustable Current Limit to 15 Amps
  • Line Voltage Compensation
  • 5K Ohm Speed Potentiometer with Leads, Knob and Dial Included
  • Power On / Off Switch
  • 50:1 Speed Range
  • Overload Capacity: 150% for One Minute
  • Transient Voltage Protection
  • Voltage Following Mode or DC Tachometer Follower by Supplying Underground Analog Input Signal (0-12 VDC)
  • DC Tachometer Feedback (6 V at Base Speed)
  • Inhibit Circuit - Permits Start and Stop Without Breaking AC Lines
  • Remote Start/Stop via Pot Circuit or Inhibit Circuit
  • Shunt Field Supply Provided (1 Amp Max.; 100 V for 120 VAC; 200 V for 240 VAC Input)
  • AC Line Fuse
  • Rated NEMA 4/12 with Threaded Conduit Holes


  • PRICE
    $549.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberWDCCONT
    Output0-90 VDC BTU
    Horsepower1/8 - 1.0 HP
    IncludesNon-Reversing (On/Off)
    BrandWorldwide Electric Corporation