Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234150

MPN #: 1810-PEEK-12-CS

Exair® Variblast® Precision Safety Air Gun w/ 1110-PEEK Air Nozzle, 12" Ext., Chip Shield

Product Description
These models include Model 901220 Chip Shield and longer Type 316 stainless steel Extension Pipes for hard to reach areas. VariBlast® Precision Safety Air Gun is a uniquely powerful gun which produces variable force with the simple adjustment of the trigger valve. You decide how much force is needed for the application by squeezing the trigger a little or all the way for maximum force! This glass reinforced nylon air gun can be equipped with many of our 1/8 NPT engineered air nozzles. The VariBlast Precision Safety Air Gun is small, comfortable and powerful while remaining light and ergonomic.

Applications:
  • Part cleaning
  • Chip removal
  • Liquid blowoff
  • Part cooling
  • Part drying
Advantages
  • Lightweight
  • Comfortable to operate during extended use
  • Variable flow trigger
  • Highly focused blast of air
  • Small nozzle and extension can fit into tight spaces
  • Reduced compressed air cost
  • Improved blowoff performance
  • Improved safety
  • Meets OSHA noise level requirements
  • Meets OSHA pressure requirements


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Extension Length12 in

Product Details

Thrust8 lb-ft
MaterialAluminum
SCFM8.3
Package Quantity1
ColorGreen
Manufacturers Part Number1810-PEEK-12-CS
PSI80 psi
Extension MaterialAluminum
Max PSI125 psi
Noise Output75 dBA
BrandExair