Add to list
Share
Print


Model #: WBB300761
MPN #: 0200-0220
VCM 200 Portable Cutting Machine - Victor 0200-0220
|
Questions & Answers (0)
PRICE
$7,724.00
was $9889.51Save $2165.51 (21.90%)
Usually ships in 5 to 8 days
The versatile VCM 200 is a precision, tractor-type machine that can be used on its own track for straight line cutting and a variety of welding operations. Off track and with a radius rod assembly, the VCM 200 can also be used for circle cutting.
- Large thumb screws for hand tight adjustments
- Dual drive controls & direct speed readout
- Cone disc drive
- Constant speed AC induction motor located on the side opposite the torch for cooler, more efficient operation
- Counter-balanced design allows torch racking distance up to 18" (457.2mm) from the machine
- Speed constant over wide range of temperatures
- Torch holder designed for 1.38" (35.1mm) barrel diameter torches
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.