x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Coolant Temperature Sensor - Intermotor TX60

Coolant Temperature Sensor - Intermotor TX60

Item #: WBB2494126

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Intermotor Coolant Temperature Sensor

As a global manufacturer, we have complete control of the manufacturing process from componentry to finished product. Temperature sensor design specifies tight tolerance thermistor response values to ensure accuracy of the temperature measurement and proper part operation. All Coolant Temperature sensors are 100% factory tested to ensure trouble-free performance. Featuring the broadest sensor coverage in the market, we meet the service professionals needs with the highest quality product every time he opens the box. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Volvo+ Expand List– Hide List
  • 740   1991-1992

Product Specifications

  • ATTACHMENT METHODBolt On
  • CONNECTOR QUANTITY1
  • CONNECTOR SHAPERectangular
  • TERMINAL TYPEBlade
  • THREAD SIZEM12-1.50
  • CONNECTOR TYPEPlug In
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Coolant Temperature Sensor - Intermotor TS-423

Item #: B2505351

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temperature Sensor - Intermotor TX60

Coolant Temperature Sensor - Intermotor TX60

Item #: WBB2494126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant