Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baylor University - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 11770

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Baylor University - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 11770

Item #: WBB500374

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 10%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Baylor University - Heavy Duty Vinyl 2 Piece Car Mat Set 17"W x 27"L - 11770

Add style to your ride with heavy duty Vinyl Car Mats from Fanmats 100% vinyl construction ensures a durable and rugged products that will last you years to come. Protects your vehicle's flooring with ribs that scrape shoes clean and pockets hold the dirt. Easily cleaned with a water hose. Molded 3D team logo in true team colors.

  • Universal size to fit all vehicle sizes
  • 100% heavy-duty vinyl construction adds durability
  • Durable vinyl withstands seasonal changes for a longer life
  • Ribs scrape and clean the bottoms of shoes and deep pockets catch and hold dirt and water
  • 3-D logo molded in true team colors
  • Nibbed backing keeps mats in place while driving for added safety

Product Specifications

    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER11770
    • DESCRIPTIONVinyl Car Mats
    • WIDTH INCHES27
    • CONSTRUCTIONVinyl/Non-Skid Backing
    • STYLEBaylor University
    • TYPECollege
    • PACKAGE QUANTITY2 Mats/Set
    • BRANDFan Mats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!