Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NFL - Oakland Raiders - 2 Piece Carpeted Car Mat Set 17"W x 27"L - 5934

Rollover image to zoom in

Click image to enlarge

See all 343 items in product family

NFL - Oakland Raiders - 2 Piece Carpeted Car Mat Set 17"W x 27"L - 5934

Item #: WBB500396

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 13%
Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NFL - Oakland Raiders - 2 Piece Carpeted Car Mat Set 17"W x 27"L - 5934

Show your fandom even while driving with Carpet Car Mats from Fanmats. Made in the U.S.A. with 100% nylon carpet. Nibbed backing keeps mat in place and prevents skidding while driving. Universal fit for all vehicle types.

  • Universal size to fit all vehicle types
  • 100% Nylon face that is chromojet-printed for true team colors
  • Taped edges and vinyl backing add durability and longer life
  • Nibbed backing to keep from skidding
  • Made in the USA
  • Machine washable for easy cleaning; do not put in dryer

Product Specifications

    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER5934
    • DESCRIPTIONCarpet Car Mats
    • WIDTH INCHES27
    • CONSTRUCTIONNylon/Non-Skid Vinyl Backing
    • STYLEOakland Raiders
    • TYPENFL
    • PACKAGE QUANTITY2 Mats/Set
    • BRANDFan Mats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!