Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 10" Vehicle Washing Brush, Nylon 12/Case - 27155-6 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

O-Cedar Commercial 10" Vehicle Washing Brush, Nylon 12/Case - 27155-6 - Pkg Qty 6

Item #: WBB1573866

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.00 Save up to 11%
$16.00 each

Sold in packages of 6

Price: $96.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 10" Vehicle Washing Brush, Nylon 12/Case - 27155-6

Dura-Block Detail Brushes are densely filled with medium to very soft filaments. Designed to hold liquids and wash smooth surfaces thoroughly and easily without marring or scratching. All brushes are Flow-Thru style design. One tapered hole and one threaded handle hole. All brushes have soft vinyl bumpers to protect vehicle surfaces. 2-1/2" trim.

Product Specifications

    • BRISTLE LENGTH2-1/2
    • HEIGHT INCHES3-1/2
    • BRISTLE MATERIALNylon
    • PACKAGE QUANTITY6
    • BRANDO-Cedar Commercial
    • COLOR FINISHGreen
    • LENGTH INCHES10
    • DESCRIPTIONVehicle Washing Brush
    • WEIGHT LBS1.166666667
    • CONSTRUCTION--
    • MANUFACTURER PART NUMBER27155-6
    • WIDTH INCHES3
    • FOR USE WITHTapered or Threaded Handle
    • TYPEBrush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed