Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Flo-Thru Nylex Brush With Flagged Nylex Bristles 9-1/2" - Green - 4005075 - Pkg Qty 12
See all 27 items in product family

Flo-Pac® Flo-Thru Nylex Brush With Flagged Nylex Bristles 9-1/2" - Green - 4005075 - Pkg Qty 12

Item #: WBB642326

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 12

Price: $237.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Flo-Thru Nylex Brush With Flagged Nylex Bristles 9-1/2" - Green
  • Each brush has one threaded flo-thru handle hole
  • Excellent for cleaning greasy surfaces from kitchen walls, equipment, even vehicles
  • Soft Nylex (flagged) bristles set in non-absorbent plastic blocks that won't crack or chip
  • 40050 has rounded block to help protect painted surfaces and delicate trim
  • Base resins used to produce blocks and bristles are made of FDA approved material

Product Specifications

    • RELATED4024104, 4022509
    • NSFN
    • BRISTLE LENGTH2-1/2
    • BRUSH LENGTH INCHES9-1/2
    • BRISTLE MATERIALSynthetic
    • MATERIAL(S)Plastic
    • ALTERNATE COLORS4005001, 4005002, 4005004, 4005005, 4005014, 4005025
    • PACKAGE QUANTITY1
    • BRANDCarlisle
    • COLOR FINISHWhite/Green
    • TRADEMARKFlo-Pac®
    • LENGTH INCHES2
    • DESCRIPTIONBrush
    • WEIGHT LBS1
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER4005075
    • WIDTH INCHES3
    • FOR USE WITH40240 / 40241 Flo-Pac® Flow-Thru Handles
    • TYPEVehicle Wash Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed