Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Flo-Thru Vehicle Wash Brush With Flagged Polystyrene Bristles 10" - 3649700 - Pkg Qty 12
See all 47 items in product family

Flo-Pac® Flo-Thru Vehicle Wash Brush With Flagged Polystyrene Bristles 10" - 3649700 - Pkg Qty 12

Item #: WBB642640

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 12

Price: $237.00
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Flo-Thru Vehicle Wash Brush With Flagged Polystyrene Bristles 10"
  • Dual Surface® block design keeps the bristles working at almost every angle
  • Five-hole fountain-style foam block evenly distributes water across the face of the brush
  • Flagged polystyrene bristles
  • BPA free

Product Specifications

    • WEIGHT LBS.15-1/2
    • RELATED4024104, 4024000
    • NSFN
    • BRISTLE LENGTH2-1/2
    • BRUSH LENGTH INCHES10
    • BRISTLE MATERIALPolystyrene
    • MATERIAL(S)Plastic
    • PACKAGE QUANTITY1
    • BRANDCarlisle
    • COLOR FINISHBlack/Tan
    • TRADEMARKFlo-Pac®
    • DESCRIPTIONBrush
    • WEIGHT LBS18
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER3649700
    • WIDTH INCHES4.5
    • FOR USE WITH40240 / 40241 Flo-Pac® Flow-Thru Handles
    • TYPEVehicle Wash Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed