Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flow-Through Brush With Super Soft, Long, Fine Boar Bristles 10" - 3637200 - Pkg Qty 12
See all 27 items in product family

Flow-Through Brush With Super Soft, Long, Fine Boar Bristles 10" - 3637200 - Pkg Qty 12

Item #: WBB642557

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 12

Price: $647.40
Product Information
Customer Review
Product Q&A
Accessories
Flow-Through Brush With Super Soft, Long, Fine Boar Bristles 10"
  • Professional grade vehicle wash brush with vinyl bumper to protect vehicle finishes
  • Finely threaded brass insert allows for quick handle attachment
  • Designed for coin operated units and car dealerships

Product Specifications

    • RELATED36375500
    • NSFN
    • BRISTLE LENGTH3-3/4
    • BRUSH LENGTH INCHES10
    • BRISTLE MATERIALBoar's Hair
    • MATERIAL(S)Polypropylene (Ppy)
    • PACKAGE QUANTITY1
    • BRANDCarlisle
    • COLOR FINISHBlack/Brown
    • TRADEMARKFlo-Pac®
    • LENGTH INCHES16
    • DESCRIPTIONBrush
    • WEIGHT LBS1-3/7
    • CONSTRUCTIONPolyester/Polyimide
    • MANUFACTURER PART NUMBER3637200
    • WIDTH INCHES3
    • FOR USE WITH363755 15/16" Dia Fountain-Style Aluminum Handle
    • TYPEVehicle Wash Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed