Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Round Engine & Parts Cleaning Brush - Polypro - 27274 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

O-Cedar Commercial Round Engine & Parts Cleaning Brush - Polypro - 27274 - Pkg Qty 12

Item #: WBB1574264

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 12%
$6.60 each

Sold in packages of 12

Price: $79.20
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial Round Engine & Parts Cleaning Brush - Polypro - 27274

Used for all types of parts cleaning and solvent applications with standard commercial solvents. Comfortable handle sizes. Nickel plated ferrules. 2-3/4" trim.

Product Specifications

    • BRISTLE LENGTH2-3/4
    • HEIGHT INCHES1
    • BRISTLE MATERIALPolypro
    • PACKAGE QUANTITY12
    • BRANDO-Cedar Commercial
    • COLOR FINISHBlack
    • LENGTH INCHES11
    • DESCRIPTIONEngine/Parts Cleaning Brush
    • WEIGHT LBS0.166666667
    • CONSTRUCTION--
    • MANUFACTURER PART NUMBER27274
    • WIDTH INCHES1
    • TYPEBrush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!