Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vehicle Wash Brush With Nylex Bristles 14" - Green - 36121475 - Pkg Qty 12
See all 47 items in product family

Vehicle Wash Brush With Nylex Bristles 14" - Green - 36121475 - Pkg Qty 12

Item #: WBB642032

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 12

Price: $311.40
Product Information
Customer Review
Product Q&A
Accessories
Vehicle Wash Brush With Nylex Bristles 14" - Green
  • For larger vehicles, trucks and trailers
  • Plastic foam block resists water

Product Specifications

    • WEIGHT LBS.12
    • RELATED4024104, 4024000
    • NSFN
    • BRISTLE LENGTH2-2/5
    • BRUSH LENGTH INCHES14
    • BRISTLE MATERIALNylex
    • MATERIAL(S)Plastic
    • PACKAGE QUANTITY1
    • BRANDCarlisle
    • COLOR FINISHTan/Green
    • TRADEMARKFlo-Pac®
    • DESCRIPTIONBrush
    • WEIGHT LBS14.6
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER36121475
    • WIDTH INCHES3-1/2
    • FOR USE WITH40240 / 40241 Flo-Pac® Flow-Thru Handles
    • TYPEVehicle Wash Brush

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed