Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Exhaust System Repair Tape, 82009, 2" x 40" Tape

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

VersaChem® Exhaust System Repair Tape, 82009, 2" x 40" Tape

Item #: WBB967579

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Exhaust System Repair Tape, 82009, 2" x 40" Tape

Exhaust System Repair Tape is a 2 mil, high strength aluminum foil coated with an aggressive, high temperature acrylic adhesive system. The foil conforms well to both fibrous and sheet metal ducts providing and excellent vapor seal. The malleable foil also conforms well around corners and to irregular surfaces. Reduces exhaust noise.

For Use On:
  • Exhaust System Components
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONExhaust System Repair Tape
    • COLORSilver
    • SIZE2" x 40" Tape, Carded
    • MANUFACTURER PART NUMBER82009
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-35°F to 260 °F
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed