Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Heavy Duty Radiator Stop Leak, 14109, .75 Oz.

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

VersaChem® Heavy Duty Radiator Stop Leak, 14109, .75 Oz.

Item #: WBB967585

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Heavy Duty Radiator Stop Leak, 14109, .75 Oz.

The Heavy Duty Radiator Stop Leak works quickly and easily to stop larger leaks. Contains pure copper particles, special hardening and sealing agents to fill holes. Compatible with antifreeze. Prevents rust.

For Use On:
  • Radiator
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONHeavy Duty Radiator Stop Leak
    • COLORCopper
    • SIZE.75 Oz. (21g) Carded
    • MANUFACTURER PART NUMBER14109
    • WATER RESISTANTY
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed