Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Synthetic Caliper Grease, 26080, 8 Oz. Bottle

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

VersaChem® Synthetic Caliper Grease, 26080, 8 Oz. Bottle

Item #: WBB967528

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Synthetic Caliper Grease, 26080, 8 Oz. Bottle

A high quality, economical synthetic brake grease formulated to prevent disc brake squeal and increase brake life by protecting and lubricating critical brake parts. Formulated from pure synthetic base oils and is selectively treated with rust, oxidation and anti-wear additives coupled with a sear stable thickener to provide maximum parts protection in a wide range of temperatures.

For Use On:
  • Disc Brake Caliper
  • Brake Hardware
  • Spark Plug Boots
  • Battery Terminals
  • Electric Connections
  • Valves and Bushings
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONSynthetic Caliper Grease
    • COLORBlue
    • SIZE8 Oz. (227g) Bottle
    • MANUFACTURER PART NUMBER26080
    • WATER RESISTANTY
    • TEMPERATURE RESISTANCE-5°F to 400°F
    • BRANDVersaChem®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!