Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tiger Patch® Muffler & Tailpipe Wrap, 10340, 2" x 36" Tape

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Tiger Patch® Muffler & Tailpipe Wrap, 10340, 2" x 36" Tape

Item #: WBB967597

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tiger Patch® Muffler & Tailpipe Wrap, 00340, 2" x 36" Tape

Tiger Patch® Muffler and Tailpipe Wrap heat seals itself around cracks and holes to form a permanent repair on mufflers and tailpipes. Helps to stop exhaust noise and seal out dangerous fumes. Seals in minutes, no tools necessary and is mechanic approved.

For Use On:
  • Mufflers
  • Tailpipes and Conventional Exhaust Systems
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONMuffler & Tailpipe Wrap
    • COLORBlack
    • SIZE2" x 36" Tape, Carded
    • MANUFACTURER PART NUMBER10340
    • TEMPERATURE RESISTANCEUp to 1900°F
    • SET TIME20 Minutes
    • CURE TIMETape heat seals itself (no activation solution necessary)
    • BRANDTiger Patch®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed