Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surf City Garage® Voodoo Blend Leather Rejuvenator 16 oz. - 133 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Surf City Garage® Voodoo Blend Leather Rejuvenator 16 oz. - 133 - Pkg Qty 6

Item #: WBB1103905

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 6

Price: $84.00
Product Information
Customer Review
Product Q&A
Accessories
Surf City Garage® Voodoo Blend Leather Rejuvenator 16 oz. - 133

Dry, cracked or just plain horrible looking seats? You can't ride around like that! Restore them with Voodoo Blend Leather Rejuvenator. Just like the name says, it puts the life back into your leather. It also keeps new leather supple and smooth. The best beeswax on the planet combined with oil-replenishing lanolin soothes your leather like lotion on dry skin. Rejuvenate and condition old leather or apply it on new leather to add long-lasting waterproofing protection. It even smells like real leather. Works great on vinyl, too. No more dry, ugly leather. Bring it back from the dead and keep it there with Voodoo Blend. 16 oz.

Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONLeather Rejuvenator
    • SIZE16 oz. Bottle
    • MANUFACTURER PART NUMBER133
    • TYPEVoodoo Blend Leather Rejuvenator
    • BRANDSurf City Garage
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed