Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gates® Fuel Cap - Flex Fuel Regular 31832Y - Pkg Qty 2
See all 180 items in product family

Gates® Fuel Cap - Flex Fuel Regular 31832Y - Pkg Qty 2

Item #: WBB915486

Sold By: globalindustrial.com

Expected ship date 06/20/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 2

Price: $11.60
Product Information
Customer Review
Product Q&A
Accessories
Gates® Fuel Cap - Flex Fuel Regular 31832Y

Gates has had a very successful history in fuel cap innovation and development. This has led to development of fuel caps that enable vehicles to LEV I, LEV II, PZEV, LEVIII, OBD II and FMVSS 301 requirements. Breakaway provision and lost motion for crash integrity. Ergonomic handle and quick-on-style attachment for ease of use to reduce operator and OBD II issues. Calibration of internal valving adjustable to meet system functional requirements. Low permeation capability for LEV II, PZEV and LEVIII applications. Standard or custom attachment methods to optimize the customer's refueling experience. Non-Locking.

Product Specifications

    • CAP DEPTH INCHES1.78
    • SHELL DIAMETER INCHES2.61
    • DESCRIPTIONFuel Cap - Flex Fuel
    • MANUFACTURER PART NUMBER31832Y
    • VENTING TYPEPressure Vacuum
    • CAM TYPEThreaded
    • TYPENon-Locking
    • NECK DIAMETER INCHES1.77
    • PACKAGE QUANTITY1
    • BRANDGates

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed