Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stant Green Diesel Only Pre-Release Fuel Cap - 10819D - Pkg Qty 2
See all 111 items in product family

Stant Green Diesel Only Pre-Release Fuel Cap - 10819D - Pkg Qty 2

Item #: WBB966776

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.10 each

Sold in packages of 2

Price: $16.20
Product Information
Customer Review
Product Q&A
Accessories
Stant Green Diesel Only Pre-Release Fuel Cap - 10819D

Stant has had a very successful history in fuel cap innovation and development. This has led to development of fuel caps that enable vehicles to LEV I, LEV II, PZEV, LEVIII, OBD II and FMVSS 301 requirements. These Pre-release fuel caps are designed to allow the controlled release of any pressure that may have built up in the fuel tank, so the tank is de-pressurized before the sealing gasket is lifted from the filler neck. This dramatically reduces the possibility of any fuel expulsion from the tank to your hands or clothing. The Green colored cap represents Diesel fuel only.

Product Specifications

    • DESCRIPTIONFuel Cap
    • COLORGreen
    • MANUFACTURER PART NUMBER10819D
    • VENTING TYPE--
    • CAM TYPE--
    • TYPEGreen Diesel Only Pre-Release Fuel Cap
    • PACKAGE QUANTITY1
    • BRANDStant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed