Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stant Oil Filler Cap - 10135 - Pkg Qty 2
See all 58 items in product family

Stant Oil Filler Cap - 10135 - Pkg Qty 2

Item #: WBB966694

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.73 each

Sold in packages of 2

Price: $9.46
Product Information
Customer Review
Product Q&A
Accessories
Stant Oil Filler Cap - 10135

Stant is the leading supplier of oil caps of all types to both the original equipment market and the automotive aftermarket. These include not only filler caps for closed PCV systems, but special diesel breather oil filler caps for General Motors diesel engine vehicles, open crankcase breather-type caps, and threaded plastic oil filler caps for popular import cars and light trucks.

Product Specifications

    • DESCRIPTIONOil Cap
    • MANUFACTURER PART NUMBER10135
    • CAM TYPE--
    • TYPEOil Filler Cap
    • PACKAGE QUANTITY1
    • BRANDStant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed