Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stant OE Type Radiator Cap - 10251 - Pkg Qty 2
See all 18 items in product family

Stant OE Type Radiator Cap - 10251 - Pkg Qty 2

Item #: WBB966611

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.25 each

Sold in packages of 2

Price: $40.50
Product Information
Customer Review
Product Q&A
Accessories
Stant OE Type Radiator Cap - 10251

Stant OE Type Radiator Caps meet Original Equipment specifications. Made from premium materials. Designed to function on open cooling systems and overflow reservoir type systems.

Product Specifications

    • CAP DEPTH INCHES--
    • DESCRIPTIONRadiator Cap
    • PSI17
    • MANUFACTURER PART NUMBER10251
    • WORKING PRESSURE17 PSI
    • TYPEOE Type Radiator Cap
    • PACKAGE QUANTITY1
    • BRANDStant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed