Take 15% off your entire order!

Offer applied at checkout

Accumulator - Four Seasons 33140

Accumulator - Four Seasons 33140

Item #: WBB2455800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Accumulator
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Chevy S10 Blazer (05-94); S10 Pickup (04-94) >> GMC S15 Jimmy (05-95); S15 Pickup (04-94) >> Isuzu Hombre (00-97) >> Olds Bravada (01-96)

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Blazer   1995-2005
  • S10   2004-2004
  • S10 - Engine: V6, 4.3L, 262ci, GAS   1994-2003
  • S10 Blazer   1994-1994
GMC+ Expand List– Hide List
  • Jimmy   1995-2005
  • Sonoma   2004-2004
  • Sonoma - Engine: V6, 4.3L, 262ci, GAS   1994-2003
Isuzu+ Expand List– Hide List
  • Hombre   1998-1998
  • Hombre - Engine: V6, 4.3L, 262ci, GAS   2000-2000
  • Hombre - Engine: V6, 4.3L, 4294cc, GAS   1997, 1999-1999
Oldsmobile+ Expand List– Hide List
  • Bravada   1998-2001
  • Bravada - Engine: V6, 4.3L, 262ci, GAS   1996-1997

Product Specifications

  • INLET FITTING DIAMETER3/4
  • OUTLET THREAD SIZEM27x2.000
  • LENGTH MM228.600
  • O-RING B QUANTITY2
  • DESCRIPTIONAccumulators
  • MEETS / EXCEEDS OEMYes
  • STYLEComplete Unit
  • MATERIALAluminum
  • OUTLET FRACTION3/4
  • MOUNTING HARDWAREHardware not included.
  • O-RING A QUANTITY1
  • O-RING B NUMBER/DESC[24612] / Green O-Ring
  • TYPEAccumulator
  • SWITCHw/ Switch Port
  • INLET THREAD SIZEM27x2.000
  • DIA. MM88.900
  • INLET FITTING TYPEFemale O-Ring
  • SWITCH SERVICE PORTw/ Service Port
  • SWITCH PORT DIA.MM12.000
  • O-RING A NUMBER/DESC[24676] / Green O-Ring
  • BODY DIAMETER3.500
  • BODY LENGTH9.000
  • SWITCH PORT DIA. INCHES0.472
  • OUTLET FITTING TYPEMale Insert O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accumulator - Four Seasons 33221

Item #: B2456894

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accumulator - Four Seasons 33140

Accumulator - Four Seasons 33140

Item #: WBB2455800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant