Take 15% off your entire order!

Offer applied at checkout

Accumulator - Four Seasons 33143

Accumulator - Four Seasons 33143

Item #: WBB2455884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Accumulator
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Buick Estate Wagon (93-91); Roadmaster (93-91) >> Cadillac Fleetwood / Brougham (93) >> Chevy Caprice (91)

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Commercial Chassis - Engine: V8, 5.0L, 305ci, GAS   1991-1991
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, DIESEL   1992-1993
  • Commercial Chassis - Engine: V8, 5.7L, 350ci, GAS   1992-1993
  • Roadmaster - Engine: V8, 5.0L, 305ci, GAS   1991-1991
  • Roadmaster - Engine: V8, 5.7L, 350ci, DIESEL   1992-1993
  • Roadmaster - Engine: V8, 5.7L, 350ci, GAS   1992-1993
Cadillac+ Expand List– Hide List
  • Fleetwood   1993-1993
Chevrolet+ Expand List– Hide List
  • Caprice   1991-1991
  • Commercial Chassis   1991-1991

Product Specifications

  • LENGTH MM228.600
  • O-RING B QUANTITY2
  • DESCRIPTIONAccumulators
  • INLET INCHES0.750
  • STYLEComplete Unit
  • O-RING B NUMBER/DESC[24612] / Green O-Ring
  • TYPEAccumulator
  • SWITCHw/ Switch Port
  • OUTLET FITTING DIAMETER0.750
  • BODY DIAMETER3.500
  • BODY LENGTH9.000
  • OUTLET MM19.050
  • SWITCH PORT DIA. INCHES0.250
  • INLET FITTING DIAMETER3/4
  • PRINTED FOOT NOTESwivel Top/Universal Accumulator also available Part No. [33705]
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION3/4
  • MATERIALAluminum
  • MOUNTING HARDWAREHardware not included.
  • O-RING A QUANTITY2
  • INLET MM19.050
  • DIA. MM88.900
  • INLET FITTING TYPEFemale O-Ring
  • SWITCH SERVICE PORTw/o Service Port
  • SWITCH PORT DIA.MM6.350
  • O-RING A NUMBER/DESC[24650] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accumulator - Four Seasons 33221

Item #: B2456894

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accumulator - Four Seasons 33143

Accumulator - Four Seasons 33143

Item #: WBB2455884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant