Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Accumulator - Four Seasons 33149

Accumulator - Four Seasons 33149

Item #: WBB2455947

Not Yet Rated

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Accumulator
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Cadillac Allante (90-87)

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • AMX   1968-1970
  • Ambassador   1968-1974
  • Ambassador - Engine: V8, 4.7L, 4703cc, 287ci, GAS   1966-1966
  • Ambassador - Engine: V8, 4.7L, 4753cc, 290ci, GAS   1967-1967
  • Ambassador - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1965-1966
  • Ambassador - Engine: V8, 5.4L, 327ci, GAS   1966-1966
  • Ambassador - Engine: V8, 5.6L, 343ci, GAS   1967-1967
  • American   1967-1968
  • American - Engine: V8, 4.7L, 4753cc, 290ci, GAS   1967-1967
  • American - Engine: V8, 5.6L, 5585cc, 343ci, GAS   1967-1967
  • Classic - Engine: V8, 4.7L, 4703cc, 287ci, GAS   1965-1966
  • Classic - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1965-1966
  • Gremlin   1972-1974
  • Gremlin - Engine: V8, 5.0L, 304ci, GAS   1975-1976
  • Hornet   1970-1974
  • Hornet - Engine: V8, 5.0L, 304ci, GAS   1975-1976
  • Javelin   1968-1974
  • Marlin - Engine: V8, 4.7L, 4703cc, 287ci, GAS   1966-1966
  • Marlin - Engine: V8, 4.7L, 4753cc, 290ci, GAS   1967-1967
  • Marlin - Engine: V8, 5.3L, 5358cc, 327ci, GAS   1966-1966
  • Marlin - Engine: V8, 5.6L, 5585cc, 343ci, GAS   1967-1967
  • Matador   1971-1974
  • Rebel   1968-1970
  • Rebel - Engine: V8, 4.7L, 4753cc, 290ci, GAS   1967-1967
  • Rebel - Engine: V8, 5.6L, 343ci, GAS   1967-1967
Buick+ Expand List– Hide List
  • Electra   1967-1970
  • Estate Wagon   1970-1970
  • LeSabre   1967-1970
  • Riviera   1968-1970
  • Wildcat   1967-1970
Cadillac+ Expand List– Hide List
  • Calais   1965-1968
  • Commercial Chassis   1962-1968
  • DeVille   1962-1968
  • Fleetwood   1965-1968
  • Series 60 Fleetwood   1962-1964
  • Series 75 Fleetwood   1962-1964
Chevrolet+ Expand List– Hide List
  • Bel Air   1960-1970
  • Biscayne   1960-1970
  • Brookwood   1960-1961, 1969-1970
  • Caprice   1966-1970
  • Corvette   1960-1965
  • G20 Van   1967-1970
  • Impala   1960-1970
  • Kingswood   1969-1970
  • Townsman   1969-1970
Ford+ Expand List– Hide List
  • E-350 Club Wagon   2003-2004
  • E-350 Econoline   1990-1998
  • E-350 Econoline Club Wagon   1990-2002
  • E-350 Super Duty   1999-2000, 2004-2004
  • F-350   1988-1997
GMC+ Expand List– Hide List
  • G25/G2500 Van   1967-1970
International+ Expand List– Hide List
  • 1200D   1969-1970
  • 1210   1971-1973
  • 1300D   1969-1970
  • 1310   1971-1973
  • 1310M   1973-1973
  • 200   1974-1975
  • MHC1310   1974-1974
  • MS1210   1972-1974
Oldsmobile+ Expand List– Hide List
  • 98   1965-1969
  • Delmont 88   1967-1968
  • Delta 88   1967-1970
Pontiac+ Expand List– Hide List
  • Bonneville   1959-1964
  • Catalina   1959-1964
  • Grand Prix   1962-1964
  • Laurentian   1959-1959
  • Parisienne   1959-1959
  • Star Chief   1959-1964
  • Strato-Chief   1959-1959

Product Specifications

  • LENGTH MM228.600
  • O-RING B QUANTITY2
  • DESCRIPTIONAccumulators
  • INLET INCHES0.750
  • STYLEComplete Unit
  • O-RING B NUMBER/DESC[24612] / Green O-Ring
  • TYPEAccumulator
  • SWITCHw/ Switch Port
  • OUTLET FITTING DIAMETER0.750
  • BODY DIAMETER3.500
  • BODY LENGTH9.000
  • OUTLET MM19.050
  • SWITCH PORT DIA. INCHES0.250
  • INLET FITTING DIAMETER3/4
  • MEETS / EXCEEDS OEMYes
  • MATERIALAluminum
  • OUTLET FRACTION3/4
  • MOUNTING HARDWAREHardware not included.
  • O-RING A QUANTITY2
  • INLET MM19.050
  • DIA. MM88.900
  • INLET FITTING TYPEFemale O-Ring
  • SWITCH SERVICE PORTw/o Service Port
  • SWITCH PORT DIA.MM6.350
  • O-RING A NUMBER/DESC[24650] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accumulator - Four Seasons 33053

Item #: B2457153

Not Yet Rated

Usually ships in 2 to 5 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accumulator - Four Seasons 33149

Accumulator - Four Seasons 33149

Item #: WBB2455947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant