Take 15% off your entire order!

Offer applied at checkout

Accumulator - Four Seasons 33177

Accumulator - Four Seasons 33177

Item #: WBB2455728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Accumulator
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Buick Electra Sedan / Coupe (88-86); Estate Wagon (86); Lesabre Sedan / Coupe (88-86) >> Chevy Corvette (87-84) >> Olds 98 / 98 Regency (88-86); Delta 88 Custom Cruiser / Custom (88-86); Delta 88 Sedan (88-86) >> Pontiac Bonneville (88-87)

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1986
  • Electra - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1988
  • LeSabre - Engine: V6, 3.0L, 181ci, GAS   1986-1986
  • LeSabre - Engine: V6, 3.8L, 3800cc, 231ci, GAS   1986-1988
Chevrolet+ Expand List– Hide List
  • Corvette   1984-1987
Oldsmobile+ Expand List– Hide List
  • 98   1986-1988
  • Custom Cruiser   1986-1988
  • Delta 88   1986-1988
Pontiac+ Expand List– Hide List
  • Bonneville   1987-1988

Product Specifications

  • LENGTH MM228.600
  • O-RING B QUANTITY2
  • DESCRIPTIONAccumulators
  • INLET INCHES0.750
  • STYLEComplete Unit
  • O-RING B NUMBER/DESC[24612] / Green O-Ring
  • TYPEAccumulator
  • SWITCHw/ Switch Port
  • OUTLET FITTING DIAMETER0.750
  • BODY DIAMETER3.500
  • BODY LENGTH9.000
  • OUTLET MM19.050
  • SWITCH PORT DIA. INCHES0.250
  • INLET FITTING DIAMETER3/4
  • PRINTED FOOT NOTESwivel Top/Universal Accumulator also available Part No. [33705]
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION3/4
  • MATERIALAluminum
  • MOUNTING HARDWAREHardware not included.
  • O-RING A QUANTITY2
  • INLET MM19.050
  • DIA. MM88.900
  • INLET FITTING TYPEFemale O-Ring
  • SWITCH SERVICE PORTw/o Service Port
  • SWITCH PORT DIA.MM6.350
  • O-RING A NUMBER/DESC[24650] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accumulator - Four Seasons 83023

Item #: B2456819

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accumulator - Four Seasons 33177

Accumulator - Four Seasons 33177

Item #: WBB2455728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant