Take 15% off your entire order!

Offer applied at checkout

Accumulator - Four Seasons 83047

Accumulator - Four Seasons 83047

Item #: WBB2456315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Accumulator
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Cadillac Seville (04-98)

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Seville   1998-2004

Product Specifications

  • INLET FITTING DIAMETER3/4
  • LENGTH MM203.000
  • DESCRIPTIONAccumulators
  • MEETS / EXCEEDS OEMYes
  • STYLEComplete Unit
  • OUTLET FRACTION3/4
  • MATERIALAluminum
  • MOUNTING HARDWAREHardware not included.
  • O-RING A QUANTITY2
  • TYPEAccumulator
  • SWITCHw/o Switch Port
  • DIA. MM89.000
  • INLET FITTING TYPEP-Nut Fitting
  • SWITCH SERVICE PORTw/o Service Port
  • BODY DIAMETER3.500
  • BODY LENGTH8.000
  • O-RING A NUMBER/DESC[24404] / Slimline Washer
  • OUTLET FITTING TYPEP-Nut Fitting
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Accumulator - Four Seasons 33099

Item #: B2457667

Not Yet Rated

Usually ships in 2 to 5 days

$35.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Accumulator - Four Seasons 83047

Accumulator - Four Seasons 83047

Item #: WBB2456315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant