Take 15% off your entire order!

Offer applied at checkout

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33237

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33237

Item #: WBB2454745

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Aluminum Filter Drier w/ Pad Mount
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Acura Legend (92-91) >> Chevy Metro (92); Sprint (91-89); Tracker (93-89) >> Eagle Summit (94-92); Talon (94-90); Vista (92) >> Geo Metro (94-89); Prizm (93-89) >> Lexus ES250 (91-90) >> Mazda RX-7 (93) >> Mercury Capri (93-91) >> Suzuki Sa

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Legend   1991-1992
Chevrolet+ Expand List– Hide List
  • Metro   1992-1992
  • Sprint   1989-1991
  • Tracker   1989-1991
Eagle+ Expand List– Hide List
  • Summit - Engine: L4, 1.5L, 1468cc, 90ci, GAS   1992-1994
  • Summit - Engine: L4, 1.8L, 1834cc, 112ci, GAS   1992-1994
  • Summit - Engine: L4, 2.4L, 2351cc, GAS   1992-1994
  • Talon   1990-1994
  • Vista   1992-1992
GMC+ Expand List– Hide List
  • Tracker   1989-1991
Geo+ Expand List– Hide List
  • Metro   1989-1994
  • Prizm   1989-1993
  • Tracker   1989-1993
Lexus+ Expand List– Hide List
  • ES250   1990-1991
Mazda+ Expand List– Hide List
  • RX-7   1993-1993
Mercury+ Expand List– Hide List
  • Capri   1991-1993
Suzuki+ Expand List– Hide List
  • Samurai   1986-1993
  • Sidekick   1989-1991
  • Sidekick - Engine: L4, 1.6L, 1590cc, 97ci, GAS   1992-1995
  • Swift   1990-1990
  • Swift - Engine: L4, 1.3L, 1298cc, 79ci, GAS   1989, 1991-1994
Toyota+ Expand List– Hide List
  • Camry   1987-1991
  • Corolla   1987-1992
  • Cressida   1989-1992
  • Tercel   1987-1990

Product Specifications

  • LENGTH MM152.400
  • STUDNo
  • OUTLET INCHES.342
  • IN LINE FILTER OUTLET FITTING TYPEPad Mount
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • SERVICE PORTw/o Service Port
  • NEW OR REMANNew
  • STYLEAluminum Filter Drier w/ Pad Mount
  • BODY DIAMETER2.250
  • BODY LENGTH6.000
  • OUTLET MM12.26
  • PAD MOUNTw/ Pad Mount
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEPad Mount
  • INLET FITTING DIAMETER0.500
  • INLET FILTER FITTING TYPEPad Mount
  • SWITCH PORTw/o Switch Port
  • INLET FRACTION1/2
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION1/2
  • MATERIALAluminum
  • OVERALL DEPTH MM152.400
  • DESICCANT REPLACEABLENot Replaceable
  • DIA. MM57.150
  • INLET FITTING TYPEPad Mount
  • DESICCANTYes
  • CONNECTOR B TYPEPad Mount
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • FUSE PLUGNo
  • P. R. V.No
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24646] / Green Round O/Ring
  • OUTLET FITTING TYPEPad Mount
  • OVERALL DEPTH INCHES6.000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83161

Item #: B2455588

Not Yet Rated

Usually ships in 2 to 5 days

$17.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Filter Drier w/ Pad Mount - Four Seasons 33237

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33237

Item #: WBB2454745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant