Take 15% off your entire order!

Offer applied at checkout

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33597

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33597

Item #: WBB2455072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Aluminum Filter Drier w/ Pad Mount
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Infiniti G20 (96-94); I30 (97-96); J30 (97-93); Q45 (96-94) >> Mercury Capri (94) >> Nissan Tsubame (02-99); Tsuru (13-00)

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • G20   1994-1996
  • I30   1996-1997
  • J30   1993-1997
  • Q45   1994-1996
Mercury+ Expand List– Hide List
  • Capri   1994-1994
Nissan+ Expand List– Hide List
  • Tsubame   1999-2002
  • Tsuru   2000-2002, 2013-2013

Product Specifications

  • LENGTH MM152.400
  • STUDNo
  • OUTLET INCHES.350
  • IN LINE FILTER OUTLET FITTING TYPEPad Mount
  • O-RING B QUANTITY2
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • INLET INCHES0.375
  • SERVICE PORTw/o Service Port
  • NEW OR REMANNew
  • STYLEAluminum Filter Drier w/ Pad Mount
  • O-RING B NUMBER/DESC[24650] / Green O-Ring
  • SWITCH TYPENPT
  • BODY DIAMETER2.500
  • BODY LENGTH6.250
  • OUTLET MM10.000
  • PAD MOUNTw/ Pad Mount
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEPad Mount
  • INLET FITTING DIAMETER.350
  • INLET FILTER FITTING TYPEPad Mount
  • SWITCH PORTw/ Switch Port
  • INLET FRACTION3/4
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION3/8
  • MATERIALAluminum
  • O-RING A QUANTITY2
  • OVERALL DEPTH MM203.200
  • DESICCANT REPLACEABLENot Replaceable
  • INLET MM10.000
  • DIA. MM63.500
  • INLET FITTING TYPEPad Mount
  • DESICCANTYes
  • CONNECTOR B TYPEPad Mount
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • FUSE PLUGNo
  • P. R. V.No
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24646] / Green Round O/Ring
  • OUTLET FITTING TYPEPad Mount
  • OVERALL DEPTH INCHES6.250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83163

Item #: B2456137

Not Yet Rated

Usually ships in 2 to 5 days

$22.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Filter Drier w/ Pad Mount - Four Seasons 33597

Aluminum Filter Drier w/ Pad Mount - Four Seasons 33597

Item #: WBB2455072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant