Take 15% off your entire order!

Offer applied at checkout

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83237

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83237

Item #: WBB2455580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Aluminum Filter Drier w/ Pad Mount
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Buick Rendezvous (06-04); Terraza (07-06) >> Chevy Uplander (08-06) >> Pontiac Montana (06) >> Saturn Relay (07-06)

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Rendezvous - Engine: V6, 3.6L, 3564cc, 217ci, BI-FUEL   2004-2006
  • Rendezvous - Engine: V6, 3.6L, 3564cc, 217ci, FLEX   2004-2006
  • Rendezvous - Engine: V6, 3.6L, 3564cc, 217ci, GAS   2004-2006
  • Terraza   2007-2007
  • Terraza - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2006-2006
  • Terraza - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2006-2006
Chevrolet+ Expand List– Hide List
  • Uplander   2007-2008
  • Uplander - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2006-2006
  • Uplander - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2006-2006
Pontiac+ Expand List– Hide List
  • Montana - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2006-2006
  • Montana - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2006-2006
Saturn+ Expand List– Hide List
  • Relay   2007-2007
  • Relay - Engine: V6, 3.9L, 3880cc, 237ci, FLEX   2006-2006
  • Relay - Engine: V6, 3.9L, 3880cc, 237ci, GAS   2006-2006

Product Specifications

  • LENGTH MM254.000
  • OUTLET INCHES.402
  • IN LINE FILTER OUTLET FITTING TYPEPad Mount
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • SERVICE PORTw/o Service Port
  • STYLEAluminum Filter Drier w/ Pad Mount
  • BODY DIAMETER1.750
  • BODY LENGTH10.000
  • PAD MOUNTw/ Pad Mount
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEPad Mount
  • INLET FITTING DIAMETER.402
  • INLET FILTER FITTING TYPEMale
  • SWITCH PORTw/o Switch Port
  • INLET FRACTION3/8
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION3/8
  • MATERIALAluminum
  • OVERALL DEPTH MM254.000
  • DESICCANT REPLACEABLENot Replaceable
  • DIA. MM44.450
  • INLET FITTING TYPEPad Mount
  • DESICCANTYes
  • CONNECTOR B TYPEPad Mount
  • MOUNTING BRACKET INCLUDEDHardware not included
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24611] / Green O-Ring
  • OUTLET FITTING TYPEPad Mount
  • OVERALL DEPTH INCHES10.000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83217

Item #: B2456657

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Filter Drier w/ Pad Mount - Four Seasons 83237

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83237

Item #: WBB2455580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant