Out of Stock

Product Information
Customer Review
Product Q&A
Aluminum Filter Drier w/ Pad Mount
Application Summary: Infiniti M35 (13-12); Q70 (18-14) >> Nissan Leaf (12-11)
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: Infiniti M35 (13-12); Q70 (18-14) >> Nissan Leaf (12-11)
Vehicle Fitment: Make\Model Year(s)
Infiniti
- M35h 2012-2013
- Q70 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2014-2018
- Q70 - Engine: V6, 3.5L, 3498cc, GAS 2014-2018
Nissan
- Leaf 2011-2012
Product Specifications
- LENGTH MM230.00
- OUTLET INCHES.402
- IN LINE FILTER OUTLET FITTING TYPEPad Mount
- SIGHT GLASSNo
- DESCRIPTIONFilter Driers
- SERVICE PORTw/o Service Port
- STYLEAluminum Filter Drier w/ Pad Mount
- TYPEWasher Not Included
- BODY DIAMETER1.500
- BODY LENGTH9.055
- IN LINE FILTER MATERIALDesiccant
- CONNECTOR TYPEPad Mount
- INLET FITTING DIAMETER.402
- INLET FILTER FITTING TYPEPad Mount
- SWITCH PORTw/ Switch Port
- INLET FRACTION3/8
- MEETS / EXCEEDS OEMYes
- OUTLET FRACTION3/8
- MATERIALAluminum
- OVERALL DEPTH MM230.00
- DESICCANT REPLACEABLENot Replaceable
- DESICCANTYes
- CONNECTOR B TYPEPad Mount
- MOUNTING BRACKET INCLUDEDHardware not included
- GASKET / SEALSIncluded
- OUTLET FITTING TYPEPad Mount
- OVERALL DEPTH INCHES9.055
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Aluminum Filter Drier w/ Pad Mount - Four Seasons 33569
Item #: B2454920
Not Yet Rated
Usually ships in 2 to 5 days
$12.00

Aluminum Filter Drier w/ Pad Mount - Four Seasons 83267
$9.2
- Product Information
- Customer Review
- Product Q&A