Take 15% off your entire order!

Offer applied at checkout

Aluminum Filter Drier w/o Pad Mount - Four Seasons 83176

Aluminum Filter Drier w/o Pad Mount - Four Seasons 83176

Item #: WBB2455250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Aluminum Filter Drier w/o Pad Mount
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Acura Vigor (94-92)

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Vigor   1992-1994

Product Specifications

  • LENGTH MM203.200
  • OUTLET INCHES.375
  • IN LINE FILTER OUTLET FITTING TYPEMale
  • SIGHT GLASSYes
  • DESCRIPTIONFilter Driers
  • SERVICE PORTw/ Service Port
  • STYLEAluminum Filter Drier w/o Pad Mount
  • BODY DIAMETER2.625
  • BODY LENGTH8.000
  • PAD MOUNTw/o Pad Mount
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEMale Insert O-Ring
  • INLET FITTING DIAMETER.375
  • INLET FILTER FITTING TYPEMale
  • SWITCH PORTw/o Switch Port
  • MEETS / EXCEEDS OEMYes
  • MATERIALAluminum
  • DESICCANT REPLACEABLENot Replaceable
  • DIA. MM66.675
  • INLET FITTING TYPEMale Insert O-Ring
  • DESICCANTYes
  • CONNECTOR B TYPEMale Insert O-Ring
  • MOUNTING BRACKET INCLUDEDHardware not included
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24611] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
  • OVERALL DEPTH INCHES7.500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum Filter Drier w/o Pad Mount - Four Seasons 83260

Item #: B2455867

Not Yet Rated

Usually ships in 2 to 5 days

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Filter Drier w/o Pad Mount - Four Seasons 83176

Aluminum Filter Drier w/o Pad Mount - Four Seasons 83176

Item #: WBB2455250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant