Take 15% off your entire order!

Offer applied at checkout

Beadlock In-Line Filter w/ Desiccant for Liquid Line - Four Seasons 33250

Beadlock In-Line Filter w/ Desiccant for Liquid Line - Four Seasons 33250

Item #: WBB2456020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Beadlock In-Line Filter w/ Desiccant for Liquid Line
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Universal

Product Specifications

  • LENGTH MM152.400
  • OUTLET INCHES.519
  • STUDNo
  • IN LINE FILTER OUTLET FITTING TYPEMale
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • SERVICE PORTw/o Service Port
  • NEW OR REMANNew
  • STYLEBeadlock In-Line Filter w/ Desiccant for Liquid Line
  • BODY DIAMETER2.500
  • BODY LENGTH6.000
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEBeadlock
  • INLET FITTING DIAMETER.519
  • INLET FILTER FITTING TYPEBeadlock
  • SWITCH PORTw/o Switch Port
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • MATERIALSteel
  • DESICCANT REPLACEABLENot Replaceable
  • DIA. MM63.500
  • INLET FITTING TYPEBeadlock
  • DESICCANTYes
  • CONNECTOR B TYPEBeadlock
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • FUSE PLUGNo
  • P. R. V.No
  • GASKET / SEALSIncluded
  • OUTLET FITTING TYPEBeadlock
  • OVERALL DEPTH INCHES6.375
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Compression In-Line Filter w/ Desiccant for Liquid Line - Four Seasons 34458

Item #: B2455446

Not Yet Rated

Usually ships in 2 to 5 days

$17.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beadlock In-Line Filter w/ Desiccant for Liquid Line - Four Seasons 33250

Beadlock In-Line Filter w/ Desiccant for Liquid Line - Four Seasons 33250

Item #: WBB2456020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant