
Product Information
Customer Review
Product Q&A
Filter Drier Desiccant Bag Kit w/ Plug
Application Summary: Hyundai Accent (11); Azera (14-11); Elantra (12-11); Santa Fe (12-10); Sonata (15-08) >> Kia Optima (15-11); Sedona (14-11); Sorento (14-11)
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: Hyundai Accent (11); Azera (14-11); Elantra (12-11); Santa Fe (12-10); Sonata (15-08) >> Kia Optima (15-11); Sedona (14-11); Sorento (14-11)
Vehicle Fitment: Make\Model Year(s)
Hyundai
- Accent 2011-2011
- Azera 2011-2014
- Elantra - Engine: L4, 2.0L, 1975cc, GAS 2011-2012
- Santa Fe 2010-2012
- Sonata 2008-2011, 2013-2013
- Sonata - Engine: L4, 2.4L, 2359cc, ELECTRIC/GAS 2015-2015
- Sonata - Engine: L4, 2.4L, 2359cc, GAS 2015-2015
Kia
- Optima 2011-2015
- Sedona 2011-2012, 2014-2014
- Sorento 2011-2014
Product Specifications
- UNIVERSAL OR SPECIFIC FITDirect
- TYPEDesiccant Bag Kit
- GASKET OR SEAL INCLUDEDIncluded
- COLORWhite
- OUTSIDE RACE WIDTH INCHES1.000
- DESCRIPTIONFilter Drier Desiccant Bag Kit w/ Plug
- DESICCANT LENGTH INCHES8.500
- STYLEDesiccant
- MATERIALCloth
- DESICCANT WT GRAMS45
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83391
Item #: B2454669
Not Yet Rated
Usually ships in 2 to 5 days
$5.70

Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83146
$7.4
- Product Information
- Customer Review
- Product Q&A