
Product Information
Customer Review
Product Q&A
Filter Drier Desiccant Bag Kit w/ Plug
Application Summary: Mazda Mazda 6 (08-03)
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: Mazda Mazda 6 (08-03)
Vehicle Fitment: Make\Model Year(s)
Mazda
- 6 2003-2005, 2008-2008
- 6 - Engine: L4, 2.3L, 2260cc, GAS 2006-2007
- 6 - Engine: V6, 3.0L, 2968cc, 181ci, FLEX 2006-2007
- 6 - Engine: V6, 3.0L, 2968cc, 181ci, GAS 2006-2007
Product Specifications
- TYPEDesiccant Bag Kit
- GASKET OR SEAL INCLUDEDIncluded
- OUTSIDE RACE WIDTH INCHES1.000
- DESICCANT DIA. MM25.400
- DESCRIPTIONFilter Drier Desiccant Bag Kit w/ Plug
- DESICCANT LENGTH MM203.200
- DESICCANT LENGTH INCHES8.000
- STYLEDesiccant
- MATERIALCloth
- DESICCANT WT GRAMS70 grams
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83151
Item #: B2454753
Not Yet Rated
Usually ships in 2 to 5 days
$11.00

Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83195
$7.9
- Product Information
- Customer Review
- Product Q&A