Out of Stock

Product Information
Customer Review
Product Q&A
Filter Drier Desiccant Bag Kit w/ Plug
Application Summary: VW Golf/GTI (18-15)
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: VW Golf/GTI (18-15)
Vehicle Fitment: Make\Model Year(s)
Volkswagen
- e-Golf - Engine: --, ELECTRIC 2015-2018
- e-Golf - Engine: --, ELECTRIC/HYDROGEN 2015-2018
- e-Golf - Engine: --, U/K 2015-2018
Product Specifications
- TYPEDesiccant Bag Kit
- GASKET OR SEAL INCLUDEDIncluded
- COLORWhite
- OUTSIDE RACE WIDTH INCHES1.000
- LENGTH10.000
- DESCRIPTIONFilter Drier Desiccant Bag Kit w/ Plug
- DESICCANT LENGTH MM254.000
- DESICCANT LENGTH INCHES10.000
- STYLEDesiccant
- MATERIALCloth
- DESICCANT WT GRAMS50
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83391
Item #: B2454669
Not Yet Rated
Usually ships in 2 to 5 days
$5.70

Filter Drier Desiccant Bag Kit w/ Plug - Four Seasons 83394
$6.6
- Product Information
- Customer Review
- Product Q&A