
Product Information
Customer Review
Product Q&A
Filter Drier Desiccant Bag w/o Plug
Application Summary: BMW 135 Series (10-08); 335 Series (11-07); X Series (18-00)
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: BMW 135 Series (10-08); 335 Series (11-07); X Series (18-00)
Vehicle Fitment: Make\Model Year(s)
BMW
- 135i 2008-2009
- 135i - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS 2010-2010
- 135i - Engine: L6, 3.0L, 2979cc, GAS 2010-2010
- 335d 2009-2011
- 335i 2007-2011
- 335i xDrive 2009-2011
- 335is 2011-2011
- 335xi 2007-2008
- X3 2012-2013, 2015-2017
- X3 - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS 2014-2014
- X3 - Engine: L4, 2.0L, 1997cc, 122ci, GAS 2014-2014
- X3 - Engine: L6, 3.0L, 2979cc, ELECTRIC/GAS 2011, 2014-2014
- X3 - Engine: L6, 3.0L, 2979cc, GAS 2011, 2014-2014
- X3 - Engine: L6, 3.0L, 2996cc, GAS 2011-2011
- X3 - Engine: L6, 3.0L, 2996cc, 183ci, GAS 2011, 2014-2014
- X4 2015-2018
- X5 2000-2006
Product Specifications
- UNIVERSAL OR SPECIFIC FITDirect
- TYPEDesiccant Bag
- GASKET OR SEAL INCLUDEDIncluded
- COLORWhite
- OUTSIDE RACE WIDTH INCHES1.000
- DESCRIPTIONFilter Drier Desiccant Bag w/o Plug
- DESICCANT LENGTH INCHES9.6
- STYLEDesiccant
- MATERIALCloth
- DESICCANT WT GRAMS60.000
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Filter Drier Desiccant Cartridge w/o Plug - Four Seasons 83302
Item #: B2454892
Not Yet Rated
Usually ships in 2 to 5 days
$17.00

Filter Drier Desiccant Bag w/o Plug - Four Seasons 83086
$12.75
- Product Information
- Customer Review
- Product Q&A