Take 15% off your entire order!

Offer applied at checkout

Filter Drier Desiccant Cartridge Kit w/ Plug - Four Seasons 83061

Filter Drier Desiccant Cartridge Kit w/ Plug - Four Seasons 83061

Item #: WBB2455585

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Filter Drier Desiccant Cartridge Kit w/ Plug
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Chevy Caprice (11) >> Pontiac G8 (09-08)

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Caprice   2011-2011
Pontiac+ Expand List– Hide List
  • G8   2008-2009

Product Specifications

  • UNIVERSAL OR SPECIFIC FITDirect
  • TYPEDesiccant Cartridge Kit
  • GASKET OR SEAL INCLUDEDIncluded
  • COLORWhite
  • OUTSIDE RACE WIDTH INCHES12.75
  • DESCRIPTIONFilter Drier Desiccant Cartridge Kit w/ Plug
  • DESICCANT LENGTH INCHES1.5
  • STYLEDesiccant
  • MATERIALPlastic
  • DESICCANT WT GRAMS65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Filter Drier Desiccant Cartridge Kit w/ Plug - Four Seasons 83349

Item #: B2455908

Not Yet Rated

Usually ships in 2 to 5 days

$21.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filter Drier Desiccant Cartridge Kit w/ Plug - Four Seasons 83061

Filter Drier Desiccant Cartridge Kit w/ Plug - Four Seasons 83061

Item #: WBB2455585

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant