Take 15% off your entire order!

Offer applied at checkout

Steel Filter Drier - Four Seasons 33380

Steel Filter Drier - Four Seasons 33380

Item #: WBB2455587

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Steel Filter Drier
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Ford E Series Fullsize Van (76) >> Lincoln Continental (79-74); Mark Series (79-78) >> Mercury Colony Park (74-73); Grand Marquis (78-75); Marquis (78-73)

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • E-100 Econoline   1976-1976
  • E-100 Econoline Club Wagon   1976-1976
  • E-150 Econoline   1976-1976
  • E-150 Econoline Club Wagon   1976-1976
  • E-250 Econoline   1976-1976
  • E-250 Econoline Club Wagon   1976-1976
  • E-350 Econoline   1976-1976
Lincoln+ Expand List– Hide List
  • Continental   1974-1979
  • Mark V   1978-1979
Mercury+ Expand List– Hide List
  • Colony Park   1973-1973
  • Colony Park - Engine: V8, 6.6L, 400ci, GAS   1974-1974
  • Colony Park - Engine: V8, 6.6L, 6555cc, 400ci, GAS   1974-1974
  • Colony Park - Engine: V8, 6.6L, 6556cc, 400ci, GAS   1974-1974
  • Colony Park - Engine: V8, 7.5L, 460ci, GAS   1974-1974
  • Colony Park - Engine: V8, 7.5L, 7539cc, 460ci, GAS   1974-1974
  • Grand Marquis   1975-1978
  • Marquis   1973-1978

Product Specifications

  • LENGTH MM254.000
  • OUTLET INCHES0.375
  • STUDNo
  • IN LINE FILTER OUTLET FITTING TYPEMale
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • INLET INCHES0.375
  • SERVICE PORTw/o Service Port
  • NEW OR REMANNew
  • STYLESteel Filter Drier
  • TYPEWasher Not Included
  • BODY DIAMETER2.500
  • BODY LENGTH10.000
  • OUTLET MM9.525
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEMale Insert O-Ring
  • INLET FITTING DIAMETER0.375
  • INLET FILTER FITTING TYPEMale
  • SWITCH PORTw/o Switch Port
  • INLET FRACTION3/8
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • INLET FILTER FITTING THREAD DIAMETER0.625
  • OUTLET FRACTION3/8
  • MATERIALSteel
  • O-RING A QUANTITY2
  • OVERALL DEPTH MM254.000
  • DESICCANT REPLACEABLENot Replaceable
  • INLET MM9.525
  • DIA. MM63.500
  • INLET FITTING TYPEMale Insert O-Ring
  • DESICCANTYes
  • CONNECTOR B TYPEMale Insert O-Ring
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • P. R. V.No
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24606] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
  • OVERALL DEPTH INCHES10.000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Filter Drier - Four Seasons 33662

Item #: B2456216

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Filter Drier - Four Seasons 33380

Steel Filter Drier - Four Seasons 33380

Item #: WBB2455587

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant