Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Steel Filter Drier - Four Seasons 33531

Steel Filter Drier - Four Seasons 33531

Item #: WBB2455675

Not Yet Rated

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Steel Filter Drier
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: CATERPILLAR; MASSEY FERGUSON; PETERBILT (93-81); TEREX

Product Specifications

  • SERVICE PORT QTY.1
  • LENGTH MM165.100
  • STUDNo
  • OUTLET INCHES0.375
  • IN LINE FILTER OUTLET FITTING TYPEMale
  • SIGHT GLASSYes
  • DESCRIPTIONFilter Driers
  • INLET INCHES0.375
  • SERVICE PORTw/ Service Port
  • NEW OR REMANNew
  • STYLESteel Filter Drier
  • TYPEWasher Not Included
  • BODY DIAMETER3.000
  • BODY LENGTH6.500
  • OUTLET MM9.525
  • SWITCH PORT DIA. INCHES0.250
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEMale Insert O-Ring
  • INLET FITTING DIAMETER0.375
  • INLET FILTER FITTING TYPEMale
  • SWITCH PORTw/ Switch Port
  • INLET FRACTION3/8
  • BRACKETw/o Bracket
  • MEETS / EXCEEDS OEMYes
  • INLET FILTER FITTING THREAD DIAMETER0.625
  • OUTLET FRACTION3/8
  • MATERIALSteel
  • O-RING A QUANTITY2
  • DESICCANT REPLACEABLENot Replaceable
  • INLET MM9.525
  • DIA. MM76.200
  • INLET FITTING TYPEMale Insert O-Ring
  • DESICCANTYes
  • CONNECTOR B TYPEMale Insert O-Ring
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • SWITCH PORT DIA.MM6.350
  • FUSE PLUGNo
  • P. R. V.Yes
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24606] / Green O-Ring
  • OUTLET FITTING TYPEMale Insert O-Ring
  • OVERALL DEPTH INCHES6.500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Filter Drier - Four Seasons 33484

Item #: B2456630

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Filter Drier - Four Seasons 33531

Steel Filter Drier - Four Seasons 33531

Item #: WBB2455675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant