Take 15% off your entire order!

Offer applied at checkout

Steel Filter Drier - Four Seasons 33550

Steel Filter Drier - Four Seasons 33550

Item #: WBB2455415

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Steel Filter Drier
  • As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
  • Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
  • Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
  • The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
  • The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.

Application Summary: Chrysler Fifth Avenue (92-91); Imperial (92-91); Lebaron (92-91); New Yorker (92-91); Shadow (93-91); Town & Country (92-91) >> Dodge Caravan / Grand Caravan (92-91); Daytona (93-91); Dynasty (93-91); Shadow (93-91); Spirit (92-91) >> Plymo

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Daytona   1991-1993
  • Imperial   1991-1992
  • LeBaron   1991-1992
  • New Yorker   1991-1992
  • Shadow   1991-1993
  • Town & Country   1991-1992
Dodge+ Expand List– Hide List
  • Caravan   1991-1992
  • Daytona   1991-1993
  • Dynasty   1991-1992
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1993-1993
  • Dynasty - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1993-1993
  • Dynasty - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1993-1993
  • Grand Caravan   1991-1992
  • Shadow   1991-1993
  • Spirit   1991-1992
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1993
  • Grand Voyager   1991-1992
  • Sundance   1991-1992
  • Voyager   1991-1992

Product Specifications

  • LENGTH MM152.400
  • STUDNo
  • OUTLET INCHES0.375
  • IN LINE FILTER OUTLET FITTING TYPEPad Mount
  • SIGHT GLASSNo
  • DESCRIPTIONFilter Driers
  • INLET INCHES0.375
  • SERVICE PORTw/o Service Port
  • NEW OR REMANNew
  • STYLESteel Filter Drier
  • TYPEWasher Not Included
  • BODY DIAMETER2.500
  • BODY LENGTH6.000
  • OUTLET MM10.000
  • IN LINE FILTER MATERIALDesiccant
  • CONNECTOR TYPEPad Mount
  • INLET FITTING DIAMETER0.375
  • INLET FILTER FITTING TYPEPad Mount
  • SWITCH PORTw/o Switch Port
  • INLET FRACTION3/8
  • BRACKETw/ Bracket
  • MEETS / EXCEEDS OEMYes
  • OUTLET FRACTION3/8
  • MATERIALSteel
  • O-RING A QUANTITY2
  • DESICCANT REPLACEABLENot Replaceable
  • INLET MM10.000
  • DIA. MM63.500
  • INLET FITTING TYPEPad Mount
  • DESICCANTYes
  • CONNECTOR B TYPEPad Mount
  • MOUNTING BRACKET INCLUDEDHardware not included
  • MOISTURE INDICATOR WINDOWNo
  • FUSE PLUGNo
  • P. R. V.No
  • GASKET / SEALSIncluded
  • O-RING A NUMBER/DESC[24152] / Gasket
  • OUTLET FITTING TYPEPad Mount
  • OVERALL DEPTH INCHES6.000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel Filter Drier - Four Seasons 33662

Item #: B2456216

Not Yet Rated

Usually ships in 2 to 5 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Filter Drier - Four Seasons 33550

Steel Filter Drier - Four Seasons 33550

Item #: WBB2455415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant