Out of Stock

Product Information
Customer Review
Product Q&A
Steel Filter Drier
Application Summary: Various HD Applications
- As a manufacturer in accumulator/filter driers, we offer quality units produced in a ISO/TS16949 & ISO14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on.
- Our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well.
- Replacement of the accumulator / filter drier is required to validate compressor warranty and must be replaced anytime the system is serviced.
- The absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective.
- The accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential.
Application Summary: Various HD Applications
Product Specifications
- LENGTH MM215.900
- OUTLET INCHES0.375
- IN LINE FILTER OUTLET FITTING TYPEMale
- SIGHT GLASSYes
- DESCRIPTIONFilter Driers
- INLET INCHES0.375
- SERVICE PORTw/o Service Port
- STYLESteel Filter Drier
- TYPEWasher Not Included
- BODY DIAMETER2.750
- BODY LENGTH8.500
- OUTLET MM9.525
- IN LINE FILTER MATERIALDesiccant
- CONNECTOR TYPEMale Insert O-Ring
- INLET FITTING DIAMETER0.375
- INLET FILTER FITTING TYPEMale
- SWITCH PORTw/ Switch Port
- INLET FRACTION3/8
- MEETS / EXCEEDS OEMYes
- MATERIALSteel
- INLET FILTER FITTING THREAD DIAMETER0.625
- OUTLET FRACTION3/8
- O-RING A QUANTITY3
- DESICCANT REPLACEABLENot Replaceable
- INLET MM9.525
- DIA. MM69.850
- DESICCANTYes
- CONNECTOR B TYPEMale Insert O-Ring
- MOUNTING BRACKET INCLUDEDHardware not included
- GASKET / SEALSIncluded
- O-RING A NUMBER/DESC[24606] / Green O-Ring
- OUTLET FITTING TYPEMale Insert O-Ring
- OVERALL DEPTH INCHES8.500
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Steel Filter Drier - Four Seasons 33665
Item #: B2456700
Not Yet Rated
Usually ships in 2 to 5 days
$29.95

Steel Filter Drier - Four Seasons 83714
$24.0
- Product Information
- Customer Review
- Product Q&A