Take 15% off your entire order!

Offer applied at checkout

Sealing Washer Kit - Four Seasons 24354

Sealing Washer Kit - Four Seasons 24354

Item #: WBB2454325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.30

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Sealing Washer Kit
  • Compatible with R12 and R134A
  • High quality construction
  • Includes O-Ring
  • Universal applications

Application Summary: Universal

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • ELR - Engine: L4, 1.4L, 1398cc, 85ci, ELECTRIC/GAS   2014-2016
Chevrolet+ Expand List– Hide List
  • Volt - Engine: L4, 1.4L, 1398cc, 85ci, ELECTRIC/GAS   2011-2015

Product Specifications

  • I.D. MM14.940
  • INSIDE DIAMETER0.578125
  • PRINTED FOOT NOTE5/8" Thin Sealing Washer
  • REFRIGERANT TYPER12 / R134A
  • DESCRIPTIONGaskets
  • MEETS / EXCEEDS OEMYes
  • MATERIALAluminum
  • O-RING WIDTH MM15.875
  • O.D. MM29.464
  • TYPESealing Washer Kit
  • COLORBlack
  • O.E. REPLACEMENTYes
  • OUTSIDE RACE WIDTH INCHES1.15625
  • SEAL TYPEremove
  • O-RING WIDTH INCHES0.625
  • CONTAINS SPRINGNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sealing Washer Kit - Four Seasons 24353

Item #: B2453855

Not Yet Rated

Usually ships in 2 to 5 days

$1.58

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sealing Washer Kit - Four Seasons 24354

Sealing Washer Kit - Four Seasons 24354

Item #: WBB2454325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant