Take 15% off your entire order!

Offer applied at checkout

Slim Line Sealing Washer - Four Seasons 24259

Slim Line Sealing Washer - Four Seasons 24259

Item #: WBB2453785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.80

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Slim Line Sealing Washer
  • Compatible with R12 and R134a
  • High quality construction
  • Made from HNBR material
  • Universal applications

Application Summary: Universal

Product Specifications

  • TYPESealing Washer
  • COLORRed
  • INSIDE DIAMETER0.313
  • OUTSIDE RACE WIDTH INCHES0.6265
  • SEAL TYPEremove
  • REFRIGERANT TYPER12 / R134A
  • O-RING WIDTH INCHES0.0685
  • DESCRIPTIONGaskets
  • MEETS / EXCEEDS OEMYes
  • CONTAINS SPRINGNo
  • STYLESlim Line
  • MATERIALAluminum / Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Slim Line Sealing Washer - Four Seasons 24234

Item #: B2454506

Not Yet Rated

Usually ships in 2 to 5 days

$3.34

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Slim Line Sealing Washer - Four Seasons 24259

Slim Line Sealing Washer - Four Seasons 24259

Item #: WBB2453785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant