Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Condenser Fan Motor - Four Seasons 35142

Condenser Fan Motor - Four Seasons 35142

Item #: WBB2454114

Not Yet Rated

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Condenser Fan Motor
  • Magnetic size and properties compare or exceed OEM
  • Meets or exceeds OE design and performance
  • Motor RPM equivalent to or exceeds OEM motor
  • Windings meet or exceed OEM specifications

Application Summary: Mazda 626 (97-93); MX-6 (97-93); Protege (00-97)

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 626 - Engine: L4, 2.0L, 1991cc, ELECTRIC/GAS   1993-1997
  • 626 - Engine: L4, 2.0L, 1991cc, FLEX   1993-1997
  • 626 - Engine: L4, 2.0L, 1991cc, GAS   1993-1997
  • MX-6 - Engine: L4, 2.0L, 1991cc, ELECTRIC/GAS   1993-1997
  • MX-6 - Engine: L4, 2.0L, 1991cc, FLEX   1993-1997
  • MX-6 - Engine: L4, 2.0L, 1991cc, GAS   1993-1997
  • Protege   1999-1999
  • Protege - Engine: L4, 1.6L, 1589cc, GAS   2000-2000
  • Protege - Engine: L4, 1.8L, 1839cc, GAS   1997-1998, 2000-2000

Product Specifications

  • CONNECTOR TYPE2 lead wires
  • CONNECTOR QTYConnector not Included
  • VENTEDCondenser Fan
  • DESCRIPTIONCondenser Fan Motor
  • MOUNT TYPEOE Mount
  • STYLECondenser Fan
  • TYPEMotor Only
  • NUMBER OF SPEEDSOE Equivlent
  • O.E. REPLACEMENTYes
  • PERFORMANCE RATEDYes
  • BOLT QUANTITY3
  • HOUSING FINISHBlack
  • TERMINAL QUANTITY0
  • TERMINAL GENDERWire Leads
  • SHROUD INCLUDEDNo
  • VOLTAGE12 volt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Condenser Fan Motor Assembly - Four Seasons 75458

Item #: B2473229

Not Yet Rated

Usually ships in 2 to 5 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Condenser Fan Motor - Four Seasons 35142

Condenser Fan Motor - Four Seasons 35142

Item #: WBB2454114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant