Take 15% off your entire order!

Offer applied at checkout

+

Premium Molded Heater Hose - Gates 18202

Premium Molded Heater Hose - Gates 18202

Item #: WBB2439118

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium Molded Heater Hose

Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today's smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.

  • Similar to OEM specifications.
  • Has all the quality features of Gates Molded Coolant Hose.
  • Engineered to resist electrochemical degradation - the leading cause of hose failure.
  • Inside diameters range from 1/4" to 1".
  • Meets SAE 20R3 type EC Class D-1 and D-2 specifications.

Temperature rating: -40F to 275F (-40C to 135C) in coolant hose applications.

Note: Gates recommends replacing standard worm drive and spring loaded clamps with Gates PowerGrip(R) SB Clamps each time a new coolant hose is installed.



Application Summary: 1995-1992 Honda, Civic, 4-Cyl. 1.5 L, Eng. To Throttle Body

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Integra - Engine: L4, 1.6L, 1590cc, GAS   1988-1989
Chevrolet+ Expand List– Hide List
  • Tracker - Engine: L4, 2.0L, 122ci, GAS   1999-2003
  • Tracker - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL   1999-2003
  • Tracker - Engine: L4, 2.0L, 1997cc, 122ci, ELECTRIC/GAS   1999-2003
  • Tracker - Engine: L4, 2.0L, 1997cc, 122ci, GAS   1999-2003
Honda+ Expand List– Hide List
  • CRX - Engine: L4, 1.5L, 1493cc, GAS   1988-1989
  • CRX - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1988-1989
  • CRX - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1988-1989
  • Civic - Engine: L4, 1.5L, 1493cc, GAS   1992-1995
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1992-1995
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1992-1995
  • Civic del Sol - Engine: L4, 1.5L, 1493cc, GAS   1993-1994
  • Civic del Sol - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1993-1994
  • Civic del Sol - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1993-1994
  • Prelude - Engine: L4, 1.8L, 1829cc, GAS   1983-1987
Infiniti+ Expand List– Hide List
  • G20 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1993-1996
  • G20 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1993-1996
  • G20 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1993-1996
  • G20 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1993-1996
  • G20 - Engine: L4, 2.0L, 2000cc, GAS   1999-1999
Isuzu+ Expand List– Hide List
  • Impulse - Engine: L4, 2.0L, 1994cc, GAS   1985-1987
Mazda+ Expand List– Hide List
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1986-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1986-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1986-1987
  • 626 - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1986-1987
  • 626 - Engine: L4, 2.2L, 2184cc, GAS   1988-1992
  • MX-6 - Engine: L4, 2.2L, 2184cc, GAS   1988-1992
  • RX-7 - Engine: R2, 1.3L, 1308cc, GAS   1989-1991
Nissan+ Expand List– Hide List
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1995-1998
  • 200SX - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1995-1998
  • NX - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1991-1993
  • NX - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1991-1993
  • NX - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1991-1993
  • NX - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1991-1993
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1991-1994, 1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1991-1994, 1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1991-1994, 1998-1999
  • Sentra - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1991-1994, 1998-1999
Suzuki+ Expand List– Hide List
  • Vitara - Engine: L4, 2.0L, 2000cc, GAS   1999-2003

Product Specifications

  • BRANCH QUANTITY0
  • NUMBER OF QUICK CONNECT FITTINGS0
  • END 2 INSIDE DIAMETER.31
  • CENTERLINE LENGTH (MM)224
  • CENTERLINE LENGTH INCHES8.8
  • END 1 INSIDE DIAMETER.31
  • MATERIALEPDM
  • MOLDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Premium Molded Heater Hose - Gates 18867

Item #: B2446356

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premium Molded Heater Hose - Gates 18202

Premium Molded Heater Hose - Gates 18202

Item #: WBB2439118

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Premium Molded Heater Hose - Gates 18202
    Premium Molded Heater Hose - Gates 18202
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant